Motion
B48
Hi-Power® V-Belt - B Section, 21/32 in Top Width, 1 Strand, 51.0000 in Nominal Outside Length, Smooth
Mi Item #00678316
MFR #B48
Price$26.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Power® V-Belt - B Section, 21/32 in Top Width, 1 Strand, 51.0000 in Nominal Outside Length, Smooth
Mi Item #00678316
MFR #B48

Mfr description
B48 HI-POWER II V BELT
  • Features a composite, multi-purpose construction
  • Resists oil and heat, ozone, sunlight, weather and aging
  • Flex-bonded cords are strongly bonded to the body of the belt, resulting in equal load distribution and the absorption of bending stress without cord deterioration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.46/each

Specifications

Dimensions

  • Angle
    38
  • Belt Height
    13/32 in
  • Effective Length
    50.77 in / 1290 mm
  • Nominal Outside Length
    51.0000 in
  • Overall Height
    0.4063 in
  • Thickness
    11 mm
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.63 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Classical Series - Inch
  • Belt Inside
    Smooth
  • Belt Section
    B
  • Belt Style
    Hi-Power® II
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    The wrapped classical section Hi-Power™ V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
  • Manufacturer Catalog Number
    9003-2048
  • Material
    EPDM
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Outside Circumference
    51.1 in / 1298 mm
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    B
  • Standards Met
    ISO 1813, RMA
  • Static Conductive
    Yes
  • Trademark
    Hi-Power™ II
  • Unitset
    Yes
  • UPC_NO
    029769358603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)