Motion
BP54
Classical Premium V-Belt Drive - B, 21/32 in Top Width, 1 Strand, 57 in Nominal Outside Length, Smooth
MI ITEM #00678380
MFR #BP54
Your Price$49.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Premium V-Belt Drive - B, 21/32 in Top Width, 1 Strand, 57 in Nominal Outside Length, Smooth
MI ITEM #00678380
MFR #BP54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.12/each(List $56.49)

Overview

Mfr description
BP54 SURE GRIP PREM BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    B
  • Number Of Strands
    1
  • Nominal Outside Length
    57 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Resistance Features
    Oil Resistant
  • Top Width
    21/32 in
  • Material
    Diene
  • UPC_NO
    698672410540
  • Weight
    0.56 lbs
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text