Motion
BP61
Classical Premium V-Belt Drive - B, 21/32 in Top Width, 1 Strand, 64 in Nominal Outside Length, Smooth
Mi Item #00678460
MFR #BP61
Price$82.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Premium V-Belt Drive - B, 21/32 in Top Width, 1 Strand, 64 in Nominal Outside Length, Smooth
Mi Item #00678460
MFR #BP61

Mfr description
BP61 SURE GRIP PREM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.85/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    64 in
  • Thickness
    0.4375 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.63 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Diene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    B
  • UPC_NO
    698672410618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)