Motion
B72
V-Belt - B Section, 21/32 in Top Width, 1 Strand, 75.0000 in Nominal Outside Length, Smooth
MI ITEM #00678559
MFR #B72
Price$29.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - B Section, 21/32 in Top Width, 1 Strand, 75.0000 in Nominal Outside Length, Smooth
MI ITEM #00678559
MFR #B72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.01/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    75.0000 in
  • Overall Height
    0.6563 in
  • Thickness
    0.4063 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.73 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Cord Material
    Polyester
  • Country of Origin
    US
  • Manufacturer Catalog Number
    107292
  • Material
    Synthetic Rubber - Neoprene
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Strands
    1
  • Operating Temperature Range
    -30 to 140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    B
  • Standards Met
    MPTA, RMA
  • Static Conductive
    Yes
  • UPC_NO
    782475061488

Overview

Mfr description
B 72 SEALED LIFE BELT 107292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text