Motion
BP81
Classical Premium V-Belt Drive - B, 21/32 in Top Width, 1 Strand, 84 in Nominal Outside Length, Smooth
MI ITEM #00678640
MFR #BP81
Price$76.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Premium V-Belt Drive - B, 21/32 in Top Width, 1 Strand, 84 in Nominal Outside Length, Smooth
MI ITEM #00678640
MFR #BP81

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.58/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    84 in
  • Thickness
    0.4375 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.88 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Diene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    B
  • UPC_NO
    698672410816

Overview

Mfr description
BP81 SURE GRIP PREM BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text