Motion
BP95
Classical Premium V-Belt Drive - B, 21/32 in Top Width, 1 Strand, 98 in Nominal Outside Length, Smooth
MI ITEM #00678720
MFR #BP95
Your Price$77.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Premium V-Belt Drive - B, 21/32 in Top Width, 1 Strand, 98 in Nominal Outside Length, Smooth
MI ITEM #00678720
MFR #BP95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.47/each(List $89.08)

Overview

Mfr description
BP95 SURE GRIP PREM BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    B
  • Number Of Strands
    1
  • Nominal Outside Length
    98 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Resistance Features
    Oil Resistant
  • Top Width
    21/32 in
  • Material
    Diene
  • UPC_NO
    698672410953
  • Weight
    1.03 lbs
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text