Motion
B108  BELT

DODGE
B108 BELT

107298 V-Belt - B Section, 1 Band, 109.80 in Outside Length, Smooth
MI ITEM #00678786
MFR #B108 BELT
List Price$53.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B108 BELT

107298 V-Belt - B Section, 1 Band, 109.80 in Outside Length, Smooth
MI ITEM #00678786
MFR #B108 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.83/each for your price

Overview

Mfr description
B 108 SEALED LIFE BELT 107298

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    B
  • Number Of Strands
    1
  • Nominal Outside Length
    111.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    21/32 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Top Width
    21/32 in
  • Material
    Synthetic Rubber - Neoprene
  • Country of Origin
    US
  • Standards Met
    MPTA, RMA
  • UPC_NO
    782475061549
  • Weight
    1.08 lbs
  • Manufacturer Catalog Number
    107298
  • Belt Type
    V-Belt
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes
  • Thickness
    0.4063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text