Motion
B128
B128 V-Belts - B Section, 1 Band, 131.0000 in Outside Length, Smooth, Gripbelt®, Classic Construction
Mi Item #00678825
MFR #B128
Price$69.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B128 V-Belts - B Section, 1 Band, 131.0000 in Outside Length, Smooth, Gripbelt®, Classic Construction
Mi Item #00678825
MFR #B128

Mfr description
B 128 SUPER GRIPBELT
  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.77/each

Specifications

Dimensions

  • Nominal Outside Length
    131.0000 in
  • Pitch Length
    129.8000 in
  • Thickness
    0.4375 in
  • Top Width
    21/32 in
  • Weight
    1.39 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Gripbelt
  • Belt Style
    Gripbelt®
  • Belt Type
    Super Gripbelt V-Belts
  • Cogged/Smooth
    Smooth
  • Construction Type
    Classic
  • Manufacturer Catalog Number
    B128
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289159550
  • Material
    Neoprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Synthetic Fiber
  • Section
    B
  • Standards Met
    MPTA IP-20, RMA
  • UPC_NO
    662289159550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)