Motion
B154
Classical Super Gripbelt V-Belt - B, 21/32 in Top Width, 1 Strand, 157 in Nominal Outside Length, Smooth
MI ITEM #00678913
MFR #B154
Your Price$75.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Gripbelt V-Belt - B, 21/32 in Top Width, 1 Strand, 157 in Nominal Outside Length, Smooth
MI ITEM #00678913
MFR #B154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.30/each(List $95.57)

Overview

Mfr description
B 154 SUPER GRIPBELT
  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.

Specifications

  • Belt Category
    Gripbelt
  • Section
    B
  • Number Of Strands
    1
  • Nominal Outside Length
    157 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Classic
  • Top Width Per Strand
    21/32 in
  • Belt Style
    Gripbelt®
  • Reinforcing Cord Material
    Synthetic Fiber
  • Top Width
    21/32 in
  • Pitch Length
    155.8000 in
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Standards Met
    MPTA IP-20, RMA
  • Manufacturer Upc Number
    662289219643
  • UPC_NO
    662289219643
  • Weight
    1.71 lbs
  • Manufacturer Catalog Number
    B154
  • Manufacturer Product Page
  • Band Type
    Belt with Ends Joined
  • Belt Type
    Super Gripbelt V-Belts
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber
  • Thickness
    0.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text