Motion
B224
Classical Unimatch Multi-Plus V-Belt - B, 21/32 in Top Width, 1 Strand, 225 in Nominal Outside Length, Smooth
MI ITEM #00679145
MFR #B224
Your Price$90.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Unimatch Multi-Plus V-Belt - B, 21/32 in Top Width, 1 Strand, 225 in Nominal Outside Length, Smooth
MI ITEM #00679145
MFR #B224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.63/each(List $113.30)

Overview

Mfr description
B224 MULTI

Specifications

  • Section
    B
  • Number Of Strands
    1
  • Nominal Outside Length
    225 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text