Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length316 in
- Pitch Length315.3000 in
- Thickness0.4375 in
- Top Width21/32 in
- Top Width Per Strand21/32 in
- Weight3.42 lbs
Details
- Belt CategoryGripbelt
- Belt StyleGripbelt®
- Belt TypeSuper Gripbelt V-Belts
- Cogged/SmoothSmooth
- Construction TypeClassic
- Cord MaterialSynthetic Fiber
- Manufacturer Catalog NumberB315
- Manufacturer Product Page
- Manufacturer Upc Number662289109722
- MaterialSynthetic Rubber - Neoprene Wrapped
- Number Of Strands1
- Product TypeIndustrial V-Belts
- SectionB
- UPC_NO662289109722