Overview
Mfr description
B 116 SUPER GRIPBELT
- Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
Specifications
- MaterialSynthetic Rubber - Neoprene Wrapped
- Manufacturer Product Page
- Manufacturer Upc Number662289279579
- UPC_NO662289279579
- Weight1.39 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data