Motion
C88 HY-T

CONTINENTAL
C88 HY-T

Classical HY-T V-Belt - C, 7/8 in Top Width, 1 Strand, 92 in Nominal Outside Length, Smooth
MI ITEM #00679470
MFR #C88 HY-T
List Price$76.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
C88 HY-T

Classical HY-T V-Belt - C, 7/8 in Top Width, 1 Strand, 92 in Nominal Outside Length, Smooth
MI ITEM #00679470
MFR #C88 HY-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.10/each for your price

Overview

Mfr description
C88 CONTI V

Specifications

  • Section
    C
  • Number Of Strands
    1
  • Nominal Outside Length
    92 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text