Motion
C92
V-Belt - C Section, 7/8 in Top Width, 1 Strand, 96.0000 in Nominal Outside Length, Smooth
MI ITEM #00679491
MFR #C92
Price$96.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - C Section, 7/8 in Top Width, 1 Strand, 96.0000 in Nominal Outside Length, Smooth
MI ITEM #00679491
MFR #C92

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.79/each

Specifications

Dimensions

  • Angle
    40 °
  • Belt Height
    17/32 in
  • Effective Length
    92.0000 in
  • Nominal Outside Length
    96.0000 in
  • Top Width
    7/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    1.8 lbs

Details

  • Belt Section
    C
  • Belt Style
    Hi-Power™ II
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Cogged
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    072053132106
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Outside Circumference
    96.0000 in
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil and Heat Resistant
  • Section
    C
  • Standards Met
    RMA IP-3-2 | IP-3-3 | REACH | RoHS 2 Compliant
  • UPC_NO
    072053132106

Overview

Mfr description
C 92 HI-POWER V BELT
  • Flex-Bonded Cords are strongly bound to the body of the belt, resulting in equal load distribution and absorption of bending stress without cord deterioration
  • Gates Curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life
  • The Flex-Weave Cover is constructed for longer cover life, providing extended protection to the core of the belt from oil, dirt, and heat
  • Static conductive (ISO 1813) and can as such be used in the conditions described in the Directive 2014/34/EU- ATEX
  • Belt Edge is machined for even sheave groove contact, resulting in smoother running and less slip and wear
  • Match system: All sizes meet Gates UNISET tolerances, they can be installed without matching
  • Meets RMA oil and heat resistant standards and static conductivity requirements
  • High-quality rubber compound protects the belt against heat, ozone and sunlight
  • The belt will not catch fire from heat buildup, even with severe slippage
  • Long belt life reducing replacement and maintenance costs
  • Temperature Range: -30C to +60C (-22F to +140F)
  • Excellent performance/cost ratio
  • REACH and RoHS 2 compliant
  • Reliability and efficiency

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text