Motion
C188
Classical Unimatch Multi-Plus V-Belt - C, 7/8 in Top Width, 1 Strand, 192 in Nominal Outside Length, Smooth
Mi Item #00679937
MFR #C188
Price$155.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Unimatch Multi-Plus V-Belt - C, 7/8 in Top Width, 1 Strand, 192 in Nominal Outside Length, Smooth
Mi Item #00679937
MFR #C188

Mfr description
C188 MULTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.45/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    192 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)