Motion
D128
D128 V-Belts - D Section, 1 Band, 133.2000 in Outside Length, Smooth, Gripbelt®, Classic Construction
MI ITEM #00680177
MFR #D128
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D128 V-Belts - D Section, 1 Band, 133.2000 in Outside Length, Smooth, Gripbelt®, Classic Construction
MI ITEM #00680177
MFR #D128

Mfr description
D 128 SUPER GRIPBELT
  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Outside Length
    133.0000 in
  • Pitch Length
    131.3000 in
  • Thickness
    0.7500 in
  • Top Width
    1-1/4 in
  • Weight
    5.00 lbs

Details

  • Belt Category
    Gripbelt
  • Belt Style
    Gripbelt®
  • Belt Type
    Super Gripbelt V-Belts
  • Cogged/Smooth
    Smooth
  • Construction Type
    Classic
  • Manufacturer Catalog Number
    D128
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289140121
  • Material
    Neoprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    D
  • UPC_NO
    662289140121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)