Motion
D180
Industrial V-Belt - D Section, 1 Strand, 185.0000 in Nominal Outside Length, Smooth
Mi Item #00680224
MFR #D180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - D Section, 1 Strand, 185.0000 in Nominal Outside Length, Smooth
Mi Item #00680224
MFR #D180

Mfr description
D 180 SUPER GRIPBELT
  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Outside Length
    185.0000 in
  • Pitch Length
    183.3000 in
  • Thickness
    0.7500 in
  • Top Width
    1-1/4 in
  • Weight
    6.30 lbs

Details

  • Belt Category
    Gripbelt
  • Belt Style
    Gripbelt®
  • Belt Type
    Super Gripbelt V-Belts
  • Cogged/Smooth
    Smooth
  • Construction Type
    Classic
  • Manufacturer Catalog Number
    D180
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289280193
  • Material
    Neoprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    D
  • UPC_NO
    662289280193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)