Motion
D195 HY-T

CONTINENTAL
D195 HY-T

Classical HY-T V-Belt - D, 1-1/4 in Top Width, 1 Strand, 200 in Nominal Outside Length, Smooth
MI ITEM #00680242
MFR #D195 HY-T
Price$330.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
D195 HY-T

Classical HY-T V-Belt - D, 1-1/4 in Top Width, 1 Strand, 200 in Nominal Outside Length, Smooth
MI ITEM #00680242
MFR #D195 HY-T

Mfr description
D195 CONTI V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$330.42/each

Specifications

Dimensions

  • Belt Height
    3/4 in
  • Nominal Outside Length
    200 in
  • Top Width Per Strand
    1-1/4 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)