Motion
E240
Classical HY-T V-Belt - E, 1-1/2 in Top Width, 1 Strand, 244 in Nominal Outside Length, Smooth
MI ITEM #00680425
MFR #E240
List Price$534.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical HY-T V-Belt - E, 1-1/2 in Top Width, 1 Strand, 244 in Nominal Outside Length, Smooth
MI ITEM #00680425
MFR #E240

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$534.64/each for your price

Overview

Mfr description
E240 CONTI V

Specifications

  • Section
    E
  • Number Of Strands
    1
  • Nominal Outside Length
    244 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/2 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    29/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text