Motion
E270
Hi-Power® 90062270 V-Belt - E Section, 1 Band, 274.00 in Outside Length, Smooth, Hi-Power® II
MI ITEM #00680432
MFR #E270
Your Price$556.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Power® 90062270 V-Belt - E Section, 1 Band, 274.00 in Outside Length, Smooth, Hi-Power® II
MI ITEM #00680432
MFR #E270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$556.59/each(List $695.74)

Overview

Mfr description
E 270 HI-POWER V BELT
  • Arched top, concave sidewalls and rounded corners provideuniform tensile loading and uniform pulley sidewall contactfor excellent belt service life and reduced pulley wear
  • Vulcanized Flex-bonded tensile cords provide superiorresistance to tensile and ?exing forces, fatigue and shockloads
  • Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
  • All sizes meet Gates V80® system matching tolerances
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    E
  • Number Of Strands
    1
  • Nominal Outside Length
    274.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/2 in
  • Belt Style
    Hi-Power® II
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.9063 in
  • Top Width
    1-1/2 in
  • Effective Length
    273.5 in / 6947 mm
  • Color
    Black
  • Material
    SBR
  • Country of Origin
    MX
  • Standards Met
    ISO 1813, RMA
  • Manufacturer Upc Number
    072053211757
  • UPC_NO
    072053211757
  • Weight
    16.91 lbs
  • Manufacturer Catalog Number
    E270
  • Description
    The wrapped classical section Hi-Power™ V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
  • Outside Circumference
    273.78 in / 6954 mm
  • Angle
    40
  • Belt Height
    29/32 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Smooth
  • Construction
    Banded
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    Yes
  • Thickness
    23 mm
  • Trademark
    Hi-Power™ II
  • Unitset
    Yes
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text