Motion
EP330
Classical Premium V-Belt Drive - E, 1-1/2 in Top Width, 1 Strand, 334 in Nominal Outside Length, Smooth
MI ITEM #00680453
MFR #EP330
Price$1,037.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Premium V-Belt Drive - E, 1-1/2 in Top Width, 1 Strand, 334 in Nominal Outside Length, Smooth
MI ITEM #00680453
MFR #EP330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,037.70/each

Specifications

Dimensions

  • Belt Height
    29/32 in
  • Nominal Outside Length
    334 in
  • Top Width Per Strand
    1-1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    E

Overview

Mfr description
EP330 SURE GRIP PREM BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text