Overview
Mfr description
2X3V530 POLYBAND DYNA-V BELT 108252
Specifications
- Construction TypeCogged
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil Resistant
- Overall Height0.3125 in
- MaterialSynthetic Rubber - Neoprene
- Standards MetRMA
- Belt TypeV-Belt
- Product TypeIndustrial V-Belts
- Maximum Temperature+180°F / +82 °C
- Minimum Temperature-30°F / -34 °C
- Static ConductiveYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data