Motion
R3VX1060-2  BELT

DODGE
R3VX1060-2 BELT

R3VX1060-2 BELT
Mi Item #00680802
MFR #R3VX1060-2 BELT
Price$161.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R3VX1060-2 BELT

R3VX1060-2 BELT
Mi Item #00680802
MFR #R3VX1060-2 BELT

Mfr description
2X3V1060 POLYBAND DYNA-V BELT 108300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.48/each

Specifications

Dimensions

  • Overall Height
    0.3125 in

Details

  • Belt Type
    V-Belt
  • Construction Type
    Cogged
  • Material
    Synthetic Rubber - Neoprene
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Standards Met
    RMA
  • Static Conductive
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)