Motion
3/3VX375

MEGADYNE
3/3VX375

Narrow Unimatch Deep Wedge Banded V-Belt - 3VX, 3/8 in Top Width, 3 Strand, 37.50 in Nominal Outside Length, Cogged
MI ITEM #00680878
MFR #3/3VX375
List Price$123.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3/3VX375

Narrow Unimatch Deep Wedge Banded V-Belt - 3VX, 3/8 in Top Width, 3 Strand, 37.50 in Nominal Outside Length, Cogged
MI ITEM #00680878
MFR #3/3VX375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.36/each for your price

Overview

Mfr description
3/3VX375 RAW EDGE DEEP WEDGE COGGED

Specifications

  • Section
    3VX
  • Number Of Strands
    3
  • Nominal Outside Length
    37.50 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text