Motion
4/3VX475

TB WOODS
4/3VX475

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 47.50 in Nominal Outside Length, Cogged
MI ITEM #00681091
MFR #4/3VX475
List Price$218.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4/3VX475

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 47.50 in Nominal Outside Length, Cogged
MI ITEM #00681091
MFR #4/3VX475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.04/each for your price

Overview

Mfr description
4/3VX475 ULTRA V-BAND

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    3VX
  • Number Of Strands
    4
  • Nominal Outside Length
    47.50 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Belt Style
    Ultra-V
  • Rib Width
    0.3750 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1-1/2 in
  • Color
    Black
  • Material
    Ethylene
  • Operating Temperature Range
    -60 to 250 °F
  • Manufacturer Upc Number
    698672510127
  • UPC_NO
    698672510127
  • Weight
    0.85 lbs
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text