Motion
R3VX560-4
Banded V-Belt - 3VX Section, 3/8 in Top Width, 4 Strand, 56.0000 in Nominal Outside Length, Cogged
MI ITEM #00681105
MFR #R3VX560-4
Price$141.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Banded V-Belt - 3VX Section, 3/8 in Top Width, 4 Strand, 56.0000 in Nominal Outside Length, Cogged
MI ITEM #00681105
MFR #R3VX560-4

Mfr description
R3VX560-4 Power-Wedge Cog-Band Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.52/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    56.0000 in
  • Top Width
    1-1/2 in
  • Top Width Per Strand
    3/8 in
  • Weight
    1.87 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    GRIPBAND
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Manufacturer Upc Number
    785201703348
  • Material
    Synthetic Rubber - EPDM
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -50 °F
  • Number Of Strands
    4
  • Operating Temperature Range
    -50 to 250 °F
  • Outside Circumference
    56.8000 in
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil and Heat Resistant
  • Section
    3VX
  • UPC_NO
    785201703348

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)