Motion
4GB3VX750

BROWNING
4GB3VX750

Narrow Gripband V-Belt - 3VX Section, 3/8 in Top Width, 4 Strand, 75 in Nominal Outside Length, Cogged
Mi Item #00681141
MFR #4GB3VX750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4GB3VX750

Narrow Gripband V-Belt - 3VX Section, 3/8 in Top Width, 4 Strand, 75 in Nominal Outside Length, Cogged
Mi Item #00681141
MFR #4GB3VX750

Mfr description
4GB3VX750 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    75 in
  • Rib Width
    0.3750 in
  • Thickness
    0.9375 in
  • Top Width
    1-1/2 in
  • Top Width Per Strand
    3/8 in
  • Weight
    1.38 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Narrow Series - Inch
  • Belt Style
    GRIPBAND
  • Belt Type
    358 Gripband Notched Belt
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Cord Material
    Polyester
  • Manufacturer Catalog Number
    4GB3VX750
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289477562
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    4
  • Operating Temperature Range
    -60 to +230 °F
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    3VX
  • Standards Met
    MPTA IP-20, RMA
  • UPC_NO
    662289477562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)