Motion
4/3VX1180

TB WOODS
4/3VX1180

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 118 in Nominal Outside Length, Cogged
MI ITEM #00681204
MFR #4/3VX1180
Price$538.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4/3VX1180

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 118 in Nominal Outside Length, Cogged
MI ITEM #00681204
MFR #4/3VX1180

Mfr description
4/3VX1180 ULTRA V-BAND
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.00/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    118 in
  • Rib Width
    0.3750 in
  • Thickness
    0.3125 in
  • Top Width
    1-1/2 in
  • Top Width Per Strand
    3/8 in
  • Weight
    2.14 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    Ultra-V
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672510769
  • Material
    Ethylene
  • Number Of Strands
    4
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    3VX
  • UPC_NO
    698672510769

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)