Motion
4/3VX1400

MEGADYNE
4/3VX1400

Narrow Unimatch Deep Wedge Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 140 in Nominal Outside Length, Cogged
MI ITEM #00681224
MFR #4/3VX1400
Your Price$461.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
4/3VX1400

Narrow Unimatch Deep Wedge Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 140 in Nominal Outside Length, Cogged
MI ITEM #00681224
MFR #4/3VX1400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$461.17/each(List $530.35)

Overview

Mfr description
4/3VX1400 RAW EDGE DEEP WEDGE COGGED

Specifications

  • Section
    3VX
  • Number Of Strands
    4
  • Nominal Outside Length
    140 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text