Motion
5/3VX560

MEGADYNE
5/3VX560

Narrow Unimatch Deep Wedge Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 56 in Nominal Outside Length, Cogged
MI ITEM #00681301
MFR #5/3VX560
Your Price$237.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
5/3VX560

Narrow Unimatch Deep Wedge Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 56 in Nominal Outside Length, Cogged
MI ITEM #00681301
MFR #5/3VX560

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$237.41/each(List $273.02)

Overview

Mfr description
5/3VX560 RAW EDGE DEEP WEDGE COGGED

Specifications

  • Section
    3VX
  • Number Of Strands
    5
  • Nominal Outside Length
    56 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text