Motion
5/3VX1320

TB WOODS
5/3VX1320

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 132 in Nominal Outside Length, Cogged
MI ITEM #00681395
MFR #5/3VX1320
List Price$703.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5/3VX1320

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 132 in Nominal Outside Length, Cogged
MI ITEM #00681395
MFR #5/3VX1320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$703.29/each for your price

Overview

Mfr description
5/3VX1320 ULTRA V-BAND

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    3VX
  • Number Of Strands
    5
  • Nominal Outside Length
    132 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Belt Style
    Ultra-V
  • Rib Width
    0.3750 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1-7/8 in
  • Color
    Black
  • Material
    Ethylene
  • Operating Temperature Range
    -60 to 250 °F
  • Manufacturer Upc Number
    698672510851
  • UPC_NO
    698672510851
  • Weight
    2.99 lbs
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text