Motion
2/5VX800
Narrow Cogged Banded V-Belt - 5VX, 5/8 in Top Width, 2 Strand, 80 in Nominal Outside Length, Cogged
MI ITEM #00681457
MFR #2/5VX800
List Price$231.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Cogged Banded V-Belt - 5VX, 5/8 in Top Width, 2 Strand, 80 in Nominal Outside Length, Cogged
MI ITEM #00681457
MFR #2/5VX800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$231.00/each for your price

Overview

Mfr description
2/5VX800 BANDED NARROW COGGED V-BELT
  • Meets or Exceeds OEM Specifications; Long-life EPDM Rubber Compound – Operating Temperature from -31F to 248F (-31C° to 120C°); Proprietary rubber formulation for quiet operation; Radial cog design increases efficiency and reduces cracking; Precision ground ribs for maximum pulley contact; Tie-Band construction High strength tensile cords designed for minimal tension decay and low maintenance; Limited 1-Year Warranty

Specifications

  • Belt Category
    Narrow Cogged Banded V-Belt
  • Section
    5VX
  • Number Of Strands
    2
  • Nominal Outside Length
    80 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Reinforcing Cord Material
    Polyester
  • Effective Length
    80 in
  • Material
    Synthetic Rubber - SBR
  • UPC_NO
    195199011521
  • Weight
    2.02 lb
  • Harmonization Code
    4010333000
  • Description
    Narrow Cogged Banded V-Belt
  • Outside Circumference
    81.36 in
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought