Motion
2/5V1320
Narrow Wrapped Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 132 in Nominal Outside Length, Smooth
MI ITEM #00681527
MFR #2/5V1320
List Price$388.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Wrapped Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 132 in Nominal Outside Length, Smooth
MI ITEM #00681527
MFR #2/5V1320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$388.79/each for your price

Overview

Mfr description
2/5V1320 BANDED NARROW WRAPPED V-BELT
  • Static resistant; Oil resistant; Long-life friction resistant cover; High strength tensile cords designed for minimal tension decay and low maintenance; Tie-Band construction for uniform tension between belts within each band; Limited 1 Year Warranty

Specifications

  • Belt Category
    Narrow Wrapped Banded V-Belt
  • Section
    5V
  • Number Of Strands
    2
  • Nominal Outside Length
    132 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Reinforcing Cord Material
    Polyester
  • Effective Length
    132 in
  • Material
    Synthetic Rubber - SBR
  • UPC_NO
    195199013310
  • Weight
    3.78 lb
  • Harmonization Code
    4010391000
  • Description
    Narrow Wrapped Banded V-Belt
  • Outside Circumference
    133.36 in
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought