Motion
2/5V2650

TB WOODS
2/5V2650

Narrow Ultra Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 265 in Nominal Outside Length, Smooth
MI ITEM #00681625
MFR #2/5V2650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2/5V2650

Narrow Ultra Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 265 in Nominal Outside Length, Smooth
MI ITEM #00681625
MFR #2/5V2650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2/5V2650 ULTRA V-BAND

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5V
  • Number Of Strands
    2
  • Nominal Outside Length
    265 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Belt Style
    Ultra-V
  • Rib Width
    0.6875 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1-1/4 in
  • Color
    Black
  • Material
    Synthetic Rubber - Neoprene
  • Operating Temperature Range
    -30 to 180 °F
  • Manufacturer Upc Number
    698672521055
  • UPC_NO
    698672521055
  • Weight
    6.83 lbs
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text