Motion
R5VX710-3
Banded V-Belt - 5VX Section, 5/8 in Top Width, 3 Strand, 71.0000 in Nominal Outside Length, Cogged
MI ITEM #00681704
MFR #R5VX710-3
Your Price$291.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Banded V-Belt - 5VX Section, 5/8 in Top Width, 3 Strand, 71.0000 in Nominal Outside Length, Cogged
MI ITEM #00681704
MFR #R5VX710-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$291.73/each(List $364.66)

Overview

Mfr description
R5VX710-3 Power-Wedge Cog-Band Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5VX
  • Number Of Strands
    3
  • Nominal Outside Length
    71.0000 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Resistance Features
    Oil and Heat Resistant
  • Top Width
    1-7/8 in
  • Material
    Synthetic Rubber - EPDM
  • Country of Origin
    USA
  • Operating Temperature Range
    -50 to 250 °F
  • Manufacturer Upc Number
    785201708374
  • UPC_NO
    785201708374
  • Weight
    4.75 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    71.8000 in
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -50 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text