Motion
3GB5VX750

BROWNING
3GB5VX750

Narrow Gripband V-Belt - 5VX, 5/8 in Top Width, 3 Strand, 75 in Nominal Outside Length, Cogged
MI ITEM #00681711
MFR #3GB5VX750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3GB5VX750

Narrow Gripband V-Belt - 5VX, 5/8 in Top Width, 3 Strand, 75 in Nominal Outside Length, Cogged
MI ITEM #00681711
MFR #3GB5VX750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3GB5VX750 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5VX
  • Number Of Strands
    3
  • Nominal Outside Length
    75 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Top Width Per Strand
    5/8 in
  • Top Width
    1-7/8 in
  • Material
    Synthetic Rubber - EPDM
  • Manufacturer Upc Number
    662289478019
  • UPC_NO
    662289478019
  • Weight
    2.32 lbs
  • Manufacturer Catalog Number
    3GB5VX750
  • Manufacturer Product Page
  • Belt Type
    358 Gripband Notched Belt
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text