Motion
3/5VX1400

TB WOODS
3/5VX1400

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 3 Strand, 140 in Nominal Outside Length, Cogged
MI ITEM #00681805
MFR #3/5VX1400
List Price$1,264.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3/5VX1400

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 3 Strand, 140 in Nominal Outside Length, Cogged
MI ITEM #00681805
MFR #3/5VX1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,264.77/each for your price

Overview

Mfr description
3/5VX1400 ULTRA V-BAND

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5VX
  • Number Of Strands
    3
  • Nominal Outside Length
    140 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Belt Style
    Ultra-V
  • Rib Width
    0.6875 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1-7/8 in
  • Color
    Black
  • Material
    Ethylene
  • Operating Temperature Range
    -60 to 250 °F
  • Manufacturer Upc Number
    698672520621
  • UPC_NO
    698672520621
  • Weight
    5.38 lbs
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text