Motion
3/5VX1900

TB WOODS
3/5VX1900

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 3 Strand, 190 in Nominal Outside Length, Cogged
MI ITEM #00681843
MFR #3/5VX1900
Price$2,045.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3/5VX1900

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 3 Strand, 190 in Nominal Outside Length, Cogged
MI ITEM #00681843
MFR #3/5VX1900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,045.40/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    190 in
  • Rib Width
    0.6875 in
  • Thickness
    0.5313 in
  • Top Width
    1-7/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    7.33 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    Ultra-V
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672520829
  • Material
    Ethylene
  • Number Of Strands
    3
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    5VX
  • UPC_NO
    698672520829

Overview

Mfr description
3/5VX1900 ULTRA V-BAND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text