Motion
4GB5VX1000

BROWNING
4GB5VX1000

Narrow Gripband V-Belt - 5VX, 5/8 in Top Width, 4 Strand, 100 in Nominal Outside Length, Cogged
MI ITEM #00682021
MFR #4GB5VX1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4GB5VX1000

Narrow Gripband V-Belt - 5VX, 5/8 in Top Width, 4 Strand, 100 in Nominal Outside Length, Cogged
MI ITEM #00682021
MFR #4GB5VX1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    100 in
  • Rib Width
    0.6250 in
  • Thickness
    0.5313 in
  • Top Width
    2-1/2 in
  • Top Width Per Strand
    5/8 in
  • Weight
    6.90 lbs

Details

  • Band Type
    Belt with Ends Joined
  • Belt Category
    Narrow Series - Inch
  • Belt Style
    GRIPBAND
  • Belt Type
    358 Gripband Notched Belt
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Cord Material
    Polyester
  • Manufacturer Catalog Number
    4GB5VX1000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289478361
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    4
  • Operating Temperature Range
    -60 to +230 °F
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    5VX
  • Standards Met
    MPTA IP-20, RMA
  • UPC_NO
    662289478361

Overview

Mfr description
4GB5VX1000 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text