Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power-Wedge® Cog-Band® Banded V-Belt - 5VX Section, 5/8 in Top Width, 4 Strand, 100.0000 in Nominal Outside Length, Cogged
Mi Item #00682022
MFR #R5VX1000-4

Mfr description
R5VX1000-4 Power-Wedge Cog-Band Belt
  • Made in the USA
  • Banded version of the Power-Wedge Cog-Belt
  • Highly engineered tie-band bonds multiple belts together enabling belts to function as a single unit with even load distribution and wear
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    100.0000 in
  • Rib Width
    0.6250 in
  • Thickness
    0.5938 in
  • Top Width
    2-1/2 in
  • Top Width Per Strand
    5/8 in
  • Weight
    6.40 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    Power-Wedge® Cog-Band®
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Manufacturer Upc Number
    070964297082
  • Material
    Neoprene
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -50 °F
  • Number Of Strands
    4
  • Operating Temperature Range
    -35 to 130 °F
  • Outside Circumference
    100.8000 in
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    5VX
  • Standards Met
    ARPM
  • UPC_NO
    785201707094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)