Motion
4/5VX1000

TB WOODS
4/5VX1000

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 4 Strand, 100 in Nominal Outside Length, Cogged
MI ITEM #00682028
MFR #4/5VX1000
List Price$1,316.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4/5VX1000

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 4 Strand, 100 in Nominal Outside Length, Cogged
MI ITEM #00682028
MFR #4/5VX1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,316.11/each for your price

Overview

Mfr description
4/5VX1000 ULTRA V-BAND

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5VX
  • Number Of Strands
    4
  • Nominal Outside Length
    100 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Belt Style
    Ultra-V
  • Rib Width
    0.6875 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    2-1/2 in
  • Color
    Black
  • Material
    Ethylene
  • Operating Temperature Range
    -60 to 250 °F
  • Manufacturer Upc Number
    698672520393
  • UPC_NO
    698672520393
  • Weight
    5.10 lbs
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text