Motion
R5VX1180-4

DODGE
R5VX1180-4

Banded V-Belt - 5VX Section, 5/8 in Top Width, 4 Strand, 118.0000 in Nominal Outside Length, Smooth
MI ITEM #00682045
MFR #R5VX1180-4
Your Price$666.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R5VX1180-4

Banded V-Belt - 5VX Section, 5/8 in Top Width, 4 Strand, 118.0000 in Nominal Outside Length, Smooth
MI ITEM #00682045
MFR #R5VX1180-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$666.94/each(List $833.68)

Overview

Mfr description
4X5V1180 POLYBAND DYNA-V BELT 108392

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5VX
  • Number Of Strands
    4
  • Nominal Outside Length
    118.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Cogged
  • Top Width Per Strand
    5/8 in
  • Rib Width
    0.6250 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.5313 in
  • Top Width
    2-1/2 in
  • Material
    Neoprene
  • Country of Origin
    US
  • Operating Temperature Range
    -30 to 180 °F
  • Standards Met
    MPTA, RMA
  • UPC_NO
    782475070787
  • Weight
    7.96 lbs
  • Manufacturer Catalog Number
    108392
  • Belt Type
    V-Belt
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text