Motion
R5VX1250-4  BELT

DODGE
R5VX1250-4 BELT

Banded V-Belt - 5V Section, 4 Band, 125.00 in Outside Length, Smooth
Mi Item #00682053
MFR #R5VX1250-4 BELT
Price$885.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R5VX1250-4 BELT

Banded V-Belt - 5V Section, 4 Band, 125.00 in Outside Length, Smooth
Mi Item #00682053
MFR #R5VX1250-4 BELT

Mfr description
4X5V1250 POLYBAND DYNA-V BELT 108396
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$885.29/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    125.0000 in
  • Rib Width
    0.6250 in
  • Thickness
    0.5313 in
  • Top Width
    2-1/2 in
  • Top Width Per Strand
    5/8 in
  • Weight
    8.32 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Construction Type
    Cogged
  • Cord Material
    Polyester
  • Country of Origin
    US
  • Manufacturer Catalog Number
    108396
  • Material
    Neoprene
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    5V
  • Standards Met
    MPTA, RMA
  • Static Conductive
    Yes
  • UPC_NO
    782475070824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)