Motion
4GB5V1320

BROWNING
4GB5V1320

Narrow Gripband V-Belt - 5V, 5/8 in Top Width, 4 Strand, 132 in Nominal Outside Length, Smooth
MI ITEM #00682059
MFR #4GB5V1320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4GB5V1320

Narrow Gripband V-Belt - 5V, 5/8 in Top Width, 4 Strand, 132 in Nominal Outside Length, Smooth
MI ITEM #00682059
MFR #4GB5V1320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4GB5V1320 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts
  • Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5V
  • Number Of Strands
    4
  • Nominal Outside Length
    132 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Belt Style
    GRIPBAND
  • Belt Series
    358
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Top Width
    2-1/2 in
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Max Operating Temperature
    230 °F
  • Standards Met
    RMA
  • UPC_NO
    662289202133
  • Weight
    8.94 lbs
  • Manufacturer Catalog Number
    1087162
  • Manufacturer Product Page
  • Belt Type
    Gripband
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text