Motion
4/5VX1400

TB WOODS
4/5VX1400

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 4 Strand, 140 in Nominal Outside Length, Cogged
Mi Item #00682074
MFR #4/5VX1400
Price$1,350.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4/5VX1400

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 4 Strand, 140 in Nominal Outside Length, Cogged
Mi Item #00682074
MFR #4/5VX1400

Mfr description
4/5VX1400 ULTRA V-BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,350.98/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    140 in
  • Rib Width
    0.6875 in
  • Thickness
    0.5313 in
  • Top Width
    2-1/2 in
  • Top Width Per Strand
    5/8 in
  • Weight
    7.18 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    Ultra-V
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672520638
  • Material
    Ethylene
  • Number Of Strands
    4
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    5VX
  • UPC_NO
    698672520638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)