Motion
4GB5V1600

BROWNING
4GB5V1600

Narrow Gripband V-Belt - 5V, 5/8 in Top Width, 4 Strand, 160 in Nominal Outside Length, Smooth
MI ITEM #00682083
MFR #4GB5V1600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4GB5V1600

Narrow Gripband V-Belt - 5V, 5/8 in Top Width, 4 Strand, 160 in Nominal Outside Length, Smooth
MI ITEM #00682083
MFR #4GB5V1600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4GB5V1600 GRIPBAND BELT
  • Ideal for Pulsing loads - All Browning Banded Belts provide the belt solution for pulsing/shock loads and the demands of the aggregate industry. The Banding material aids in preventing material from getting between the sheave and belts. Eliminates the possibility of belt turnover on narrow and long centers - Banded Belts assure all belts within the drive run in uniformity to the sheaves without any possibility of belt turnover, even when centers are very long.

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5V
  • Number Of Strands
    4
  • Nominal Outside Length
    160 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Belt Style
    GRIPBAND
  • Rib Width
    0.6250 in
  • Resistance Features
    Oil Resistant
  • Top Width
    2-1/2 in
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Operating Temperature Range
    -60 to +230 °F
  • Standards Met
    MPTA IP-20, RMA
  • Manufacturer Upc Number
    662289102280
  • UPC_NO
    662289102280
  • Weight
    10.46 lbs
  • Manufacturer Catalog Number
    4GB5V1600
  • Manufacturer Product Page
  • Band Type
    Belt with Ends Joined
  • Belt Type
    358 Gripband Belt
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text