Motion
R5VX1900-4

DODGE
R5VX1900-4

V-Belt - 5V Section, 4 Strand, 190 in Nominal Outside Length, Cogged
Mi Item #00682109
MFR #R5VX1900-4
Price$1,127.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R5VX1900-4

V-Belt - 5V Section, 4 Strand, 190 in Nominal Outside Length, Cogged
Mi Item #00682109
MFR #R5VX1900-4

Mfr description
4X5V1900 POLYBAND DYNA-V BELT 108424
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,127.66/each

Specifications

Dimensions

  • Belt Height
    0.5313 in
  • Nominal Outside Length
    190 in
  • Overall Height
    0.5313 in
  • Weight
    12.5 lbs

Details

  • Belt Category
    Narrow
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Neoprene
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Strands
    4
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    5V
  • Standards Met
    RMA
  • Static Conductive
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)