Specifications
Dimensions
- Belt Height35/64 in
- Nominal Outside Length71.0000 in
- Top Width3-1/8 in
- Top Width Per Strand5/8 in
- Weight7.92 lbs
Details
- Belt CategoryNarrow Series - Inch
- Belt TypeV-Belt
- Cogged/SmoothCogged
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number785201708398
- MaterialSynthetic Rubber - EPDM
- Maximum Temperature250 °F
- Minimum Temperature-50 °F
- Number Of Strands5
- Operating Temperature Range-50 to 250 °F
- Outside Circumference71.8000 in
- Product TypeIndustrial V-Belts
- Resistance FeaturesOil and Heat Resistant
- Section5VX
- UPC_NO785201708398
Overview
Mfr description
R5VX710-5 Power-Wedge Cog-Band Belt
- Improved belt life
- Reduced tension decay
- Jump and shear resistant
- Reduced sprocket wear
- Shock absorbing
- Reduced noise