Specifications
Dimensions
- Overall Height0.5313 in
Details
- Belt TypeV-Belt
- Construction TypeCogged
- MaterialSynthetic Rubber - Neoprene
- Maximum Temperature+180°F / +82 °C
- Minimum Temperature-30°F / -34 °C
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil Resistant
- Standards MetRMA
- Static ConductiveYes
Overview
Mfr description
5X5V850 POLYBAND DYNA-V BELT 108369