Motion
5/5VX1800

TB WOODS
5/5VX1800

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 5 Strand, 180 in Nominal Outside Length, Cogged
MI ITEM #00682373
MFR #5/5VX1800
Your Price$3,745.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5/5VX1800

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 5 Strand, 180 in Nominal Outside Length, Cogged
MI ITEM #00682373
MFR #5/5VX1800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,745.72/each(List $4,004.17)

Overview

Mfr description
5/5VX1800 ULTRA V-BAND

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5VX
  • Number Of Strands
    5
  • Nominal Outside Length
    180 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Belt Style
    Ultra-V
  • Rib Width
    0.6875 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    3-1/8 in
  • Color
    Black
  • Material
    Ethylene
  • Operating Temperature Range
    -60 to 250 °F
  • Manufacturer Upc Number
    698672520805
  • UPC_NO
    698672520805
  • Weight
    11.57 lbs
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text